The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
BBLU035DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
350 kcmil
Max Conductor Range
350 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
MFG Item Number
BBLU040DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
400 kcmil
Max Conductor Range
400 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBLU050DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
500 kcmil
Max Conductor Range
500 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBLU060DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
600 kcmil
Max Conductor Range
600 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBLU030DFL
Product Description
Copper Penn-Crimps Terminal Lug
Specifications
Specifications
Min Conductor Range
300 kcmil
Max Conductor Range
300 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBLU065DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
650 kcmil
Max Conductor Range
650 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BBLU-100D1-FL
MFG Item Number
BBLU100D1FL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
1,000 kcmil
Max Conductor Range
1,000 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBLU075DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
750 kcmil
Max Conductor Range
750 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBLU1/0DFL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
1/0 AWG
Max Conductor Range
1/0 AWG
Stud Size
5/16 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BBLU-150D1-FL
MFG Item Number
BBLU150D1FL
Product Description
Flared Copper Penn-Crimps Terminal
Specifications
Specifications
Min Conductor Range
1,500 kcmil
Max Conductor Range
1,500 kcmil
Stud Size
1/2 "
Number of Holes
2
Number of Conductors
1
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Penn Union
Product Series
BBLU-D-FL
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved